
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19164-0066
Zoro #
G2083484
UPC #
-
Country of Origin
United States
Dimensions
Wire Size AWG
10, 12
Wire Insulation Diameter
7.87mm
Wire Size mm²
3.09-5.01
Stud Size
1/4" (M6)
Details
Barrel Type
Closed
Material - Plating Mating
Tin
CSA
LR18689
UL
E32244
Insulation
NiAc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.