Zoro Homepage

Ring Terminal, 10 AWG Max, Bare, None

  • Mfr # 19203-0099

  • Zoro # G7921408


product price: $0.31
/ea
Sold in multiples of 350 for $108.50

Key Features

Color
Bare
Maximum Wire Size
10 AWG
Insulation Material
None
Minimum Wire Size
12 AWG
Standards
CSA Certified; UL E32244
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19203-0099
Zoro #
G7921408
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG

Details

Item
Ring Terminal
Color
Bare
Insulation Material
None
Standards
CSA Certified; UL E32244
Finish
Nickel Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.