Zoro Homepage

Ring Terminal, #10 Stud Size, 4 AWG, Bare Insulated, Crimp Termination Only

  • Mfr # 191930254

  • Zoro # G505900086


product price: $1.15
/ea
Sold in multiples of 75 for $86.25

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
4 AWG
Insulation Coverage
None
Insulation Type
Bare
Standards
CSA Listed; UL E32244
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191930254
Zoro #
G505900086
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
4 AWG
Stud Size
#10

Details

Item
Ring Terminal
Termination Style
Crimp Termination Only
Insulation Coverage
None
Insulation Type
Bare
Standards
CSA Listed; UL E32244
Seam
Closed, Brazed
Series
19193
CSA
LR18689
Barrel Type
Closed - Brazed
Material - Plating Mating
Tin
Plating min - Mating
2.540µm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.