
Ring Terminal, 14 AWG, Bare Insulated, Bare
Mfr # 19074-0025
Zoro # G000442838
product price: $0.12
/eaSold in multiples of 2000 for $240.00
Key Features
Terminal Shape
Star Ring Tongue
Insulation Color
Bare
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Insulation Coverage
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19074-0025
Zoro #
G000442838
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Details
Item
Ring Terminal
Terminal Shape
Star Ring Tongue
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Standards
CSA Certified; UL E32244
Contact Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.