
Ring Terminal, 3/8 in Stud Size, 8 AWG, Bare Insulated, Bare, Crimp Termination Only
Mfr # 19193-0167
Zoro # G7920979
product price: $0.49
/eaSold in multiples of 200 for $98.00
Key Features
Termination Style
Crimp Termination Only
Insulation Color
Bare
Maximum Wire Size
8 AWG
Insulation Coverage
None
Insulation Type
Bare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19193-0167
Zoro #
G7920979
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
8 AWG
Stud Size
3/8 in
Contact Plating Thickness
2.54 µm
Details
Item
Ring Terminal
Termination Style
Crimp Termination Only
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Standards
CSA Certified; UL E32244
Contact Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.