Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, 3/8 in Stud Size, Bare Insulated, Bare, Crimp Termination Only

  • Mfr # 19193-0331

  • Zoro # G7920489


product price: $2.25
/ea
Sold in multiples of 45 for $101.25

Key Features

Termination Style
Crimp Termination Only
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Stud Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19193-0331
Zoro #
G7920489
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
3/8 in
Contact Plating Thickness
2.54 µm

Details

Item
Ring Terminal
Termination Style
Crimp Termination Only
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Standards
CSA Certified; UL E32244
Contact Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.