
Ring Terminal, 3/8 in Stud Size, Bare Insulated, Bare, Crimp Termination Only
Mfr # 19193-0358
Zoro # G7922403
product price: $2.99
/eaSold in multiples of 29 for $86.71
Key Features
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19193-0358
Zoro #
G7922403
UPC #
-
Country of Origin
United States
Dimensions
Stud Size
3/8 in
Contact Plating Thickness
2.54 µm
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Standards
CSA Certified; UL E32244
Contact Finish
Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.