Zoro Homepage
This item is Discontinued.
Molex Ring Terminal, #4 Stud Size, 18 AWG, Bare Insulated 190720008

Ring Terminal, #4 Stud Size, 18 AWG, Bare Insulated (Discontinued)

  • Mfr # 190720008
  • Zoro # G305899719
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190720008
Zoro #
G305899719
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Stud Size
#4

Details

Item
Ring Terminal
Insulation Coverage
None
Insulation Type
Bare
Standards
UL E32244
Barrel Type
Closed
CSA
LR18689
Series
19072
Plating min - Mating
2.540µm
Material - Plating Mating
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.