Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #5 to #6 Stud Size, 18 AWG, Bare Insulated

  • Mfr # 191930012

  • Zoro # G605899990


product price: $0.26
/ea
Sold in multiples of 400 for $104.00

Key Features

Maximum Wire Size
18 AWG
Insulation Coverage
None
Insulation Type
Bare
Stud Size
#5 to #6
Standards
UL E32244
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191930012
Zoro #
G605899990
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Stud Size
#5 to #6

Details

Item
Ring Terminal
Insulation Coverage
None
Insulation Type
Bare
Standards
UL E32244
Series
19193
Material - Plating Mating
Tin
Barrel Type
Closed - Brazed
CSA
LR18689

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.