Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, 7/16 in Stud Size, 1/0 AWG, PVC Insulated, Bare, Crimp Termination Only

  • Mfr # 190710302

  • Zoro # G705899807


product price: $2.65
/ea
Sold in multiples of 32 for $84.80

Key Features

Termination Style
Crimp Termination Only
Insulation Type
PVC
Standards
UL E32244
Wire Insulation Diameter
17.50mm max.
Plating min - Mating
2.540µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190710302
Zoro #
G705899807
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
1/0 AWG
Stud Size
7/16 in
Wire Insulation Diameter
17.50mm max.

Details

Item
Ring Terminal
Termination Style
Crimp Termination Only
Insulation Color
Bare
Insulation Type
PVC
Standards
UL E32244
Plating min - Mating
2.540µm
Barrel Type
Closed
Flammability
94V-0
Material - Plating Mating
Tin
Series
19071

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.