Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Ring Terminal, #8 Stud Size, 14 AWG, Nylon Insulated 190730094

Ring Terminal, #8 Stud Size, 14 AWG, Nylon Insulated (Discontinued)

  • Mfr # 190730094
  • Zoro # G505899854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190730094
Zoro #
G505899854
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Stud Size
#8
Wire Insulation Diameter
4.30mm max.

Details

Item
Ring Terminal
Insulation Type
Nylon
Standards
UL E32244
Series
19073
Material - Plating Mating
Tin
Flammability
94V-2
Barrel Type
Closed
Plating min - Mating
2.540µm
CSA
LR18689

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.