Zoro Homepage

Ring Terminal, M3.5 Stud Size, 1 mm², Nylon Insulated

  • Mfr # 193240003

  • Zoro # G805947538


product price: $0.29
/ea
Sold in multiples of 266 for $77.14

Key Features

Maximum Wire Size
1 mm²
Minimum Wire Size
0.50 mm²
Insulation Type
Nylon
Stud Size
M3.5
Contact Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
193240003
Zoro #
G805947538
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
1 mm²
Minimum Wire Size
0.50 mm²
Stud Size
M3.5

Details

Item
Ring Terminal
Insulation Type
Nylon
Contact Material
Copper
Standards
UL E32244
Seam
Closed, Brazed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.