
Ring Terminal, M6 Stud Size, 2.5 - sq mm, Bare Insulated
Mfr # 193230010
Zoro # G905947872
product price: $0.37
/eaSold in multiples of 300 for $111.00
Key Features
Terminal Shape
Ring
Maximum Wire Size
2.5 mm²
Minimum Wire Size
1.00 mm²
Insulation Coverage
None
Insulation Type
Bare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
193230010
Zoro #
G905947872
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
2.5 mm²
Minimum Wire Size
1.00 mm²
Stud Size
M6
Details
Item
Ring Terminal
Terminal Shape
Ring
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Standards
UL E32244
Series
19323
Seam
Closed, Brazed
Barrel Type
Closed - Brazed
Material - Plating Mating
Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.