Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Ring Terminal, #10 Stud Size, 6 AWG, Bare Insulated, Crimp Termination Only 191930209

Ring Terminal, #10 Stud Size, 6 AWG, Bare Insulated, Crimp Termination Only (Discontinued)

  • Mfr # 191930209
  • Zoro # G405900360
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191930209
Zoro #
G405900360
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
6 AWG
Stud Size
#10

Details

Item
Ring Terminal
Termination Style
Crimp Termination Only
Insulation Coverage
None
Insulation Type
Bare
Standards
CSA Listed; UL E32244
Seam
Closed, Brazed
Series
19193
Material - Plating Mating
Tin
Barrel Type
Closed - Brazed
Plating min - Mating
2.540µm
CSA
LR18689

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.