This item is Discontinued.

Molex Ring Terminal, 1/2 in Stud Size, 6 AWG, Bare Insulated, Crimp Termination Only 191930226

Ring Terminal, 1/2 in Stud Size, 6 AWG, Bare Insulated, Crimp Termination Only (Discontinued)

  • Mfr # 191930226
  • Zoro # G305900361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
191930226
Zoro #
G305900361
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
6 AWG
Stud Size
1/2 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Coverage
None
Insulation Type
Bare
Standards
CSA Listed; UL E32244
Series
19193
Seam
Closed, Brazed
Barrel Type
Closed - Brazed
Material - Plating Mating
Tin
CSA
LR18689
Plating min - Mating
2.540µm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.