Wire Connector, 4 AWG Max, Bare, None Insulation

  • Mfr # 19193-0267

  • Zoro # G7922561


product price:  $0.99
/ea
Sold in multiples of 95 for $94.05

Key Features

Type
Crimp
Color
Bare
Maximum Wire Size
4 AWG
Insulation Material
None
Standards
CSA Certified; UL E32244
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19193-0267
Zoro #
G7922561
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
4 AWG
Contact Plating Thickness
2.54 µm

Details

Item
Wire Connector
Type
Crimp
Color
Bare
Insulation Material
None
Standards
CSA Certified; UL E32244
Finish
Tin Plated

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.