
Ring Terminal, 1/2 in Stud Size, 4 AWG, Bare Insulated, Crimp Termination Only
Mfr # 191930281
Zoro # G605900016
product price: $1.99
/eaSold in multiples of 50 for $99.50
Key Features
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Maximum Wire Size
4 AWG
Insulation Coverage
None
Insulation Type
Bare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191930281
Zoro #
G605900016
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
4 AWG
Stud Size
1/2 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Coverage
None
Insulation Type
Bare
Standards
CSA Listed; UL E32244
Series
19193
Seam
Closed, Brazed
Plating min - Mating
2.540µm
Material - Plating Mating
Tin
Barrel Type
Closed - Brazed
CSA
LR18689
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.