Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, 3/4 in Stud Size, 4 AWG, Bare Insulated, Crimp Termination Only

  • Mfr # 191930289

  • Zoro # G405899954


product price: $1.85
/ea
Sold in multiples of 45 for $83.25

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
4 AWG
Insulation Coverage
None
Insulation Type
Bare
Standards
UL E32244
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191930289
Zoro #
G405899954
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
4 AWG
Stud Size
3/4 in

Details

Item
Ring Terminal
Termination Style
Crimp Termination Only
Insulation Coverage
None
Insulation Type
Bare
Standards
UL E32244
Series
19193
CSA
LR18689
Barrel Type
Closed - Brazed
Plating min - Mating
2.540µm
Material - Plating Mating
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.