
Wire Connector, 2 AWG Max, Bare, None Insulation
Mfr # 19193-0296
Zoro # G7922263
product price: $1.65
/ea
Sold in multiples of 55 for $90.75
Key Features
Type
Crimp
Color
Bare
Maximum Wire Size
2 AWG
Insulation Material
None
Finish
Tin Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
19193-0296
Zoro #
G7922263
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
2 AWG
Contact Plating Thickness
2.54 µm
Details
Item
Wire Connector
Type
Crimp
Color
Bare
Insulation Material
None
Finish
Tin Plated
Standards
CSA Certified; UL E32244
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.