
Ring Terminal, 7/16 in Stud Size, 2/0 AWG, Bare Insulated, Crimp Termination Only
Mfr # 191930348
Zoro # G305899740
product price: $2.99
/eaSold in multiples of 28 for $83.72
Key Features
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Maximum Wire Size
2/0 AWG
Insulation Coverage
None
Insulation Type
Bare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191930348
Zoro #
G305899740
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
2/0 AWG
Stud Size
7/16 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Coverage
None
Insulation Type
Bare
Standards
CSA Listed; UL E32244
Series
19193
Seam
Closed, Brazed
Material - Plating Mating
Tin
Plating min - Mating
2.540µm
Barrel Type
Closed - Brazed
CSA
LR18689
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.