Zoro Homepage

Ring Terminal, #10 Stud Size, 14 AWG, Bare Insulated

  • Mfr # 192030085

  • Zoro # G805899615


product price: $0.50
/ea
Sold in multiples of 172 for $86.00

Key Features

Terminal Shape
Ring
Maximum Wire Size
14 AWG
Insulation Coverage
None
Insulation Type
Bare
Standards
UL E32244
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192030085
Zoro #
G805899615
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Stud Size
#10

Details

Item
Ring Terminal
Terminal Shape
Ring
Insulation Coverage
None
Insulation Type
Bare
Standards
UL E32244
Seam
Closed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.