Zoro Homepage

S-Dd Insert 72P Fem

  • Mfr # 936010114

  • Zoro # G605995876


product price: $55.35
/ea
Sold in multiples of 10 for $553.50

Key Features

Voltage - Maximum
250V
Gender
Female
Material - Insert
Polycarbonate
Current - Maximum per Contact
10.0A
Insert Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010114
Zoro #
G605995876
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Component Size
16B «77X27»

Details

Voltage - Maximum
250V
Gender
Female
Material - Insert
Polycarbonate
Current - Maximum per Contact
10.0A
Insert Color
Grey
Durability (mating cycles max)
500
CSA
256883
Temperature Range - Operating
-40° to +125°C
UL
E249674
Flammability
UL 94V-0
Poles
72
Number of Rows
6
Polarized to Mating Part
Yes
Product Name
GWconnect
Component Type
Inserts - Crimp Contact
Insert Series
S-DD
Series
93601
Standard
CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.