
S-E insert 16P FEM screw terminal
Mfr # 936010263
Zoro # G7804313
product price: $28.79
/eaSold in multiples of 3 for $86.37
Key Features
Maximum Wire Size
14 AWG
Contact Material
Copper
Maximum Voltage
500 V
Maximum Operating Temperature
125 Degrees C
Standards
CSA Listed; UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936010263
Zoro #
G7804313
UPC #
-
Country of Origin
China
Dimensions
Maximum Wire Size
14 AWG
Details
Item
Wire Terminal
Contact Material
Copper
Maximum Voltage
500 V
Maximum Operating Temperature
125 Degrees C
Standards
CSA Listed; UL Listed
Features
Lock to Mating Part
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.