Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S-E insert 16P Male screw terminal 17-32

  • Mfr # 936010277

  • Zoro # G2083554


product price: $29.55
/ea
Sold in multiples of 3 for $88.65

Key Features

Series
93601
Material - Plating
Silver
Wire Size mm²
0.50-2.50
Insert Color
Grey
Material - Contact
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010277
Zoro #
G2083554
UPC #
-
Country of Origin
Italy

Dimensions

Wire Size mm²
0.50-2.50
Stripping Length
7.00mm
Wire Size AWG
14-20
Component Size
16B «77X27»

Details

Series
93601
Material - Plating
Silver
Insert Color
Grey
Material - Contact
Copper Alloy
Flammability
UL 94V-0
Temperature Range - Operating
-40° to +125°C
Gender
Male
UL
E249674
Material - Insert
Polycarbonate
Durability (mating cycles max)
700
Polarized to Mating Part
Yes
CSA
256883
Current - Maximum per Contact
16.0A
Voltage - Maximum
500V
Number of Rows
2
Poles
16
Tightening Test Torque
0.50 Nm
Wire Protection
Yes
Component Type
Inserts - Screw Terminal
Insert Series
S-E
Product Name
GWconnect
Standard
CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.