Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S-E insert 24P Male screw terminal 25-48

  • Mfr # 936010311

  • Zoro # G2090828


product price: $40.49
/ea
Sold in multiples of 2 for $80.98

Key Features

Series
93601
Stripping Length
7.00mm
Tightening Test Torque
0.50 Nm
Material - Plating
Silver
Wire Size mm²
0.50-2.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010311
Zoro #
G2090828
UPC #
-
Country of Origin
China

Dimensions

Stripping Length
7.00mm
Wire Size mm²
0.50-2.50
Wire Size AWG
14-20
Component Size
24B «104X27»

Details

Series
93601
Tightening Test Torque
0.50 Nm
Material - Plating
Silver
Gender
Male
Temperature Range - Operating
-40° to +125°C
Material - Contact
Copper Alloy
CSA
256883
Material - Insert
Polycarbonate
UL
E249674
Voltage - Maximum
500V
Insert Color
Grey
Poles
24
Flammability
UL 94V-0
Durability (mating cycles max)
700
Polarized to Mating Part
Yes
Number of Rows
2
Current - Maximum per Contact
16.0A
Wire Protection
Yes
Component Type
Inserts - Screw Terminal
Product Name
GWconnect
Insert Series
S-E
Standard
CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.