
Wire Terminal, 12 AWG, 500 V, Grey, Push-in Terminal
Mfr # 936010262
Zoro # G7767511
product price: $32.59
/ea
Sold in multiples of 50 for $1,629.50
Key Features
Number of Rows
2
Termination Style
Push-in Terminal
Insulation Color
Grey
Maximum Wire Size
12 AWG
Contact Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
936010262
Zoro #
G7767511
UPC #
-
Country of Origin
China
Dimensions
Maximum Wire Size
12 AWG
Stripping Length
9.00-11.00mm
Component Size
16B «77X27»
Details
Item
Wire Housing
Number of Rows
2
Termination Style
Push-in Terminal
Insulation Color
Grey
Contact Material
Copper
Maximum Voltage
500 V
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Standards
CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977, UL E249674
Material - Plating
Silver
Series
93601
Component Type
Inserts - Push-in Terminal
Poles
16
Material - Insert
Polycarbonate
Current - Maximum per Contact
16.0A
Polarized to Mating Part
Yes
Durability (mating cycles max)
500
CSA
256883
Insert Series
S-EP
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.