
S-EP insert 16p male PUSH-IN TERM
Mfr # 936010261
Zoro # G7767940
product price: $43.69
/eaSold in multiples of 2 for $87.38
Key Features
Maximum Wire Size
12 AWG
Contact Material
Copper
Maximum Voltage
500 V
Maximum Operating Temperature
125 Degrees C
Standards
CSA Listed; UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936010261
Zoro #
G7767940
UPC #
-
Country of Origin
Italy
Dimensions
Maximum Wire Size
12 AWG
Details
Item
Wire Terminal
Contact Material
Copper
Maximum Voltage
500 V
Maximum Operating Temperature
125 Degrees C
Standards
CSA Listed; UL Listed
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.