Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S-ES insert 10p male Spring term

  • Mfr # 936010229

  • Zoro # G300416935


product price: $22.99
/ea
Sold in multiples of 4 for $91.96

Key Features

Standards
CSA Listed; UL Listed
Wire Range
26 to 14 AWG
Connection Type
Male
Max. Temp.
125 Degrees C
Connection Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010229
Zoro #
G300416935
UPC #
-
Country of Origin
China

Dimensions

Stripping Length
9.00-11.00mm
Wire Size (AWG)
14-26
Component Size
10B «57X27»

Details

Standards
CSA Listed; UL Listed
Wire Range
26 to 14 AWG
Connection Type
Male
Max. Temp.
125 Degrees C
Connection Material
Copper Alloy
Max. Voltage
500V
Current - Maximum per Contact
16.0A
Product Name
GWconnect
Durability (mating cycles max)
500
Number of Rows
2
Insert Color
Grey
UL
E249674
Polarized to Mating Part
Yes
CSA
256883
Series
93601
Standard
CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977
Material - Insert
Polycarbonate
Component Type
Inserts - Spring Terminal
Insert Series
S-ES
Temperature Range - Operating
-40° to +125°C
Material - Plating
Silver
Poles
10

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.