Zoro Homepage

S-M 10/17 M ins Crp 17P 10A 160V

  • Mfr # 936010559

  • Zoro # G2087011


product price: $12.59
/ea
Sold in multiples of 6 for $75.54

Key Features

Number of Rows
3
UL
E249674
Temperature Range - Operating
-40° to +125°C
Gender
Male
Current - Maximum per Contact
10.0A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010559
Zoro #
G2087011
UPC #
-
Country of Origin
China

Dimensions

Component Size
«34.2x14.6»

Details

Number of Rows
3
UL
E249674
Temperature Range - Operating
-40° to +125°C
Gender
Male
Current - Maximum per Contact
10.0A
Standard
CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977
Polarized to Mating Part
Yes
Material - Insert
Polycarbonate
Insert Color
Grey
Voltage - Maximum
160V
Poles
17
Series
93601
Product Name
GWconnect
Durability (mating cycles max)
500
Insert Series
S-M10/17
Component Type
Inserts - Crimp Contact

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.