
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936010518
Zoro #
G4031322
UPC #
-
Country of Origin
Italy
Dimensions
Component Size
«34.2x29.3»
Details
Item
Inserts - BUS Circular
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Color
Grey
Standards
EN 60664-1, EN 61984, UL 1977
Series
93601
Number of Rows
2
Component Type
Inserts - BUS Circular
Product Name
GWconnect
Standard
EN 60664-1, EN 61984, UL 1977
Material - Insert
Polycarbonate
Insert Series
S-M/CX2
Durability (mating cycles max)
500
Gender
Female
Insert Color
Grey
Polarized to Mating Part
Yes
Temperature Range - Operating
-40° to +125°C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.