Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S-M CX/4 F Conn 4P+Shld 10A

  • Mfr # 936010531

  • Zoro # G2085803


product price: $51.99
/ea
Sold in multiples of 2 for $103.98

Key Features

Insulation Material
Polycarbonate
Maximum Voltage
50 V
Current
10 A
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
85 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010531
Zoro #
G2085803
UPC #
-
Country of Origin
Italy

Dimensions

Wire Size (AWG)
26-14

Details

Item
Circular BUS Connector
Insulation Material
Polycarbonate
Maximum Voltage
50 V
Current
10 A
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
85 Degrees F
Number of Ports
4
Series
93601
Standards
CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977
Type
Circular BUS Connector
Voltage
EN 61984: 50V 0.8kV 3
Component Type
Circular BUS Connector
Current - Maximum per Contact
10.0A
Poles
4
Durability (mating cycles max)
500
Material - Insert
Polycarbonate
Standard
CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977
Polarized to Mating Part
Yes
Temperature Range - Operating
-40° to +85°C
Gender
Female
Product Name
GWconnect
Material - Shield/Shell
Zinc Alloy-Nickel Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.