
S-M PN3 Pneumatic conn. Adt 3 cnt
Mfr # 936010528
Zoro # G000442418
product price: $3.99
/eaSold in multiples of 18 for $71.82
Key Features
Series
93601
Component Size
«34.2x14.6»
Insert Color
Blue
Temperature Range - Operating
-40° to +80°C
Gender
Female-Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936010528
Zoro #
G000442418
UPC #
-
Country of Origin
China
Dimensions
Component Size
«34.2x14.6»
Details
Series
93601
Insert Color
Blue
Temperature Range - Operating
-40° to +80°C
Gender
Female-Male
Product Name
GWconnect
Component Type
Inserts - Pneumatic Contact
Material - Insert
Polycarbonate
Durability (mating cycles max)
500
Insert Series
S-M/PN3
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.