
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936010504
Zoro #
G2080160
UPC #
-
Country of Origin
China
Dimensions
Component Size
«34.2x14.7»
Details
Standard
EN 50173-1, EN 60664-1, EN 61984, ISO/IEC 11801
Product Name
GWconnect
Gender
Male
Insert Series
S-M/RJ45
Current - Maximum per Contact
1.0A
Temperature Range - Operating
-40° to +85°C
Series
93601
Voltage - Maximum
50V
Insert Color
Grey
Number of Rows
1
Polarized to Mating Part
Yes
Material - Insert
Polycarbonate
Component Type
Inserts - RJ45
Durability (mating cycles max)
500
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.