Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S-QD4/2 40A400/690V 4P+PE 2P10A Male ins

  • Mfr # 936010438

  • Zoro # G2086241


product price: $14.79
/ea
Sold in multiples of 5 for $73.95

Key Features

Gender
Male
Material - Insert
Polycarbonate
Durability (mating cycles max)
500
Polarized to Mating Part
Yes
Flammability
UL 94V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010438
Zoro #
G2086241
UPC #
-
Country of Origin
China

Dimensions

Component Size
QD

Details

Gender
Male
Material - Insert
Polycarbonate
Durability (mating cycles max)
500
Polarized to Mating Part
Yes
Flammability
UL 94V-0
CSA
256883
Insert Color
Grey
Temperature Range - Operating
-40° to +125°C
UL
E249674
Voltage - Maximum
250V / 400V / 690V
Poles
6
Current - Maximum per Contact
16.0A, 4px40A+2px10A
Number of Rows
3
Insert Series
S-QD4/2
Series
93601
Standard
CSA C22.2 NO. 182.3, Desina ISO23570-1, EN 60664-1, EN 61984, UL 1977
Product Name
GWconnect
Component Type
Inserts - Crimp Contact

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.