
Crimp Wire Connector, Gray, Polycarbonate Insulation, 500 V, 16 A (Discontinued)
- Mfr # 936010446
- Zoro # G000442760
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936010446
Zoro #
G000442760
UPC #
-
Country of Origin
Italy
Dimensions
Component Size
QD
Details
Item
Crimp Wire Connector
Type
Crimp
Color
Gray
Insulation Material
Polycarbonate
Maximum Voltage
500 V
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Series
93601
Material
Polycarbonate
Standards
CSA Certified; UL E249674
Number of Rows
3
Insert Series
S-QD8/0
Poles
8
Material - Insert
Polycarbonate
Insert Color
Grey
Polarized to Mating Part
Yes
CSA
256883
Durability (mating cycles max)
500
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.