
Sabre Rcpt SR V-0 3Ckt
Mfr # 44441-2003
Zoro # G2754382
original price: $0.79
10% off
new price: $0.71
/eaSold in multiples of 200 for $142.00
Key Features
Circuits (maximum)
3
Polarized to Mating Part
Yes
Number of Rows
1
Temperature Range - Operating
-40° to +75°C
Material - Resin
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44441-2003
Zoro #
G2754382
UPC #
-
Country of Origin
United States
Details
Circuits (maximum)
3
Polarized to Mating Part
Yes
Number of Rows
1
Temperature Range - Operating
-40° to +75°C
Material - Resin
Nylon
Keying to Mating Part
Yes
UL
E29179
Gender
Receptacle
Flammability
94V-0
Current - Maximum per Contact
18.0A
Color - Resin
Black
Lock to Mating Part
Yes
CSA
LR19980
Pitch - Mating Interface
7.50mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.