Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sas/Pcie R/A Smt Recep 0.76Au 68Ckts

  • Mfr # 787760001

  • Zoro # G005948977


product price: $13.79
/ea
Sold in multiples of 5 for $68.95

Key Features

Max. Temp.
260°C
Max. Voltage
30V
Application
Board-to-Board
Series
78776
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
787760001
Zoro #
G005948977
UPC #
887191282848
Country of Origin
China

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.60mm

Details

Item
Receptacle
Max. Temp.
260°C
Max. Voltage
30V
Application
Board-to-Board
Series
78776
Standards
CSA Certified; UL E29179
Connector Type
Female
Sub-Category
I/O Connectors
Terminal Type
Surface Mount
Color
Black
Material
Liquid Crystal Polymer
Features
Surface Mount Compatible
Hole Center to Center
0.8 mm; 1.27 mm
Flammability Rating
UL 94V-0
Current Rating
1.5 A
Number of Contacts
68
Number of Rows
2
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Max-Temp
260
UL
E29179
Durability (mating cycles max)
500
PCB Locator
Yes
CSA
LR19980
Flammability
94V-0
Orientation
Right Angle
Material - Resin
Liquid Crystal Polymer
PCB Retention
Yes
Material - Metal
Copper Alloy
Lock to Mating Part
None
Polarized to PCB
Yes
Plating min - Mating
0.762µm
Max-Duration
10
Material - Plating Mating
Gold
Current - Maximum per Contact
1.5A
Keying to Mating Part
Yes
Material - Plating Termination
Tin
Circuits Detail
Signal 53, Power 15
Polarized to Mating Part
Yes
Product Name
SAS-3/PCIe-3,U.2 (SFF-8639)
Temperature Range - Operating
0° to +55°C
Pitch - Mating Interface
0.80mm, 1.27mm
Max-Cycle
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.