
Sc Adap W/Shld Zr Slv Green Std Fprint
Mfr # 1061613500
Zoro # G105786431
product price: $8.75
/eaSold in multiples of 15 for $131.25
Key Features
Type
Adapter
Color
Green
Insulation Material
Polymer
Number of Ports
1
Material
Polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1061613500
Zoro #
G105786431
UPC #
-
Country of Origin
China
Details
Item
Adapter
Type
Adapter
Color
Green
Insulation Material
Polymer
Number of Ports
1
Material
Polymer
Series
106161
Connector Type
Female-Female
Alignment Sleeve
Ceramic
Ferrule Material
Ceramic
Panel Mount
With Flange
Shielded
No
Mounting Style
Screws, Snap
Product Name
SC
Component Type
Standard
Shutter
One Side
Orientation
Straight
Angled Physical Contact (APC)
Yes
Mode
Singlemode
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.