
SC ADAPTER W/SHIELD ZR SLV GREEN
Mfr # 106170-0520
Zoro # G000463031
product price: $11.99
/eaSold in multiples of 10 for $119.90
Key Features
Number of Ports
1
Connector Type
Female-Female
Color
Green
Material
Polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
106170-0520
Zoro #
G000463031
UPC #
-
Country of Origin
China
Details
Item
Female-Female Connector
Number of Ports
1
Connector Type
Female-Female
Color
Green
Material
Polymer
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.