Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Sc Emi Adapter  Snap Mt  Zr Slv  Shutter 1061163000

Sc Emi Adapter Snap Mt Zr Slv Shutter (Discontinued)

  • Mfr # 1061163000
  • Zoro # G605785828
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1061163000
Zoro #
G605785828
UPC #
-
Country of Origin
Mexico

Details

Item
Adapter
Type
Adapter
Number of Ports
1
Connector Type
Female-Female
Series
106116
Product Name
SC
Component Type
EMI Shielding
Shielded
Yes
Material - Housing
Die-Cast
Shutter
One Side
Mode
Multimode, Singlemode
Mounting Style
Snap
Alignment Sleeve
Ceramic
Orientation
Straight
Panel Mount
With Flange
Shield Type
EMI Gasket
Ferrule Material
Ceramic
Angled Physical Contact (APC)
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.