Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Sc Metal Adapter (Screw Mounting) 1061162100

Sc Metal Adapter (Screw Mounting) (Discontinued)

  • Mfr # 1061162100
  • Zoro # G105785748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1061162100
Zoro #
G105785748
UPC #
-
Country of Origin
Mexico

Details

Series
106116
Number of Ports
1
Type
Adapter
Connector Type
Female-Female
Shielded
Yes
Material - Housing
Die-Cast
Mounting Style
Screws
Product Name
SC
Shutter
One Side
Shield Type
EMI Gasket
Panel Mount
With Flange
Component Type
EMI Shielding
Alignment Sleeve
Ceramic
Mode
Multimode, Singlemode
Ferrule Material
Ceramic
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.