Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealed MiniFit Rcpt Term 18-20 Awg Tin

  • Mfr # 46055-0005

  • Zoro # G4034594


product price: $0.08
/ea
Sold in multiples of 6000 for $480.00

Key Features

Wire Range
20 to 18 AWG
Max. Voltage
600V
Connection Material
High Performance Alloy (HPA)
Connection Type
Female, Crimp or Compression
Standards
UL1015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46055-0005
Zoro #
G4034594
UPC #
800756694238
Country of Origin
United States

Dimensions

Wire Size
18 AWG to 20 AWG

Details

Item
Receptacle
Wire Range
20 to 18 AWG
Max. Voltage
600V
Connection Material
High Performance Alloy (HPA)
Connection Type
Female, Crimp or Compression
Standards
UL1015
Terminal Type
Crimp Terminals
Application
Power, Wire-to-Wire
Insulation Dia
2.52mm / 2.81mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.