Zoro Homepage

Sensor Cables / Actuator Cables Clickmate 7Ckt Cbl Assy Sr 50Mm Beige

  • Mfr # 151350700

  • Zoro # G905865633


product price: $3.15
/ea
Sold in multiples of 25 for $78.75

Key Features

Cable Length
50 mm
Circuits (Loaded)
7
Current - Maximum per Contact
1.5A
Color - Resin
Beige
Single Ended
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151350700
Zoro #
G905865633
UPC #
-
Country of Origin
China

Dimensions

Cable Length
50 mm
Wire Insulation Diameter
1.10mm
Wire Size
24 AWG

Details

Circuits (Loaded)
7
Current - Maximum per Contact
1.5A
Color - Resin
Beige
Single Ended
No
Termination Interface: Style
Crimp or Compression
Material - Metal
Copper Alloy
Material - Resin
PBT
Voltage - Maximum
100V AC (RMS)/DC
Gender
Male-Male
Plating min - Termination
0.406µm
Material - Plating Mating
Tin
Wire/Cable Type
UL 1061
Pitch - Mating Interface
1.50mm
Number of Rows
1
Material - Plating Termination
Tin
Plating min - Mating
0.406µm
Lock to Mating Part
Yes
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.