Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Megafit 4Ckt Cbl Ay Dr Overmolded 2M Blk

  • Mfr # 2451360420

  • Zoro # G105902466


product price: $26.59
/ea
Sold in multiples of 3 for $79.77

Key Features

Cable Length
2 m
Series
245136
Type
Overmolded Assembly
Application
Power, Wire-to-Board
Circuits (Loaded)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2451360420
Zoro #
G105902466
UPC #
-
Country of Origin
China

Dimensions

Cable Length
2 m
Wire Insulation Diameter
10.30mm
Wire Size
12 AWG

Details

Series
245136
Type
Overmolded Assembly
Application
Power, Wire-to-Board
Circuits (Loaded)
4
Material - Plating Termination
Matte Tin
Gender
Female-Female
Plating min - Mating
0.381µm
Color - Resin
Black
Material - Metal
Copper Alloy
Current - Maximum per Contact
18.4A
Number of Rows
2
Lock to Mating Part
Yes
Wire/Cable Type
UL 2464
Plating min - Termination
0.381µm
Material - Plating Mating
Gold
Termination Interface: Style
Crimp or Compression
Single Ended
No
Pitch - Mating Interface
5.70mm
Voltage - Maximum
300V AC
Material - Resin
PBT
Overmolded
Yes
Product Name
Mega-Fit
Assembly Configuration
Dual Ended Connectors
Connector to Connector
Mega-Fit-to-Mega-Fit
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.