
Sensor Cables / Actuator Cables Megafit 4Ckt Cbl Ay Dr Ovrmld 0.5M Blk
Mfr # 2451360405
Zoro # G405902494
product price: $18.15
/eaSold in multiples of 4 for $72.60
Key Features
Cable Length
0.5 m
Material - Plating Mating
Gold
Wire/Cable Type
UL 2464
Material - Metal
Copper Alloy
Single Ended
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2451360405
Zoro #
G405902494
UPC #
-
Country of Origin
China
Dimensions
Cable Length
0.5 m
Wire Insulation Diameter
10.30mm
Wire Size
12 AWG
Details
Material - Plating Mating
Gold
Wire/Cable Type
UL 2464
Material - Metal
Copper Alloy
Single Ended
No
Number of Rows
2
Material - Plating Termination
Matte Tin
Voltage - Maximum
300V AC
Lock to Mating Part
Yes
Pitch - Mating Interface
5.70mm
Circuits (Loaded)
4
Plating min - Mating
0.381µm
Termination Interface: Style
Crimp or Compression
Material - Resin
PBT
Plating min - Termination
0.381µm
Gender
Female-Female
Current - Maximum per Contact
18.4A
Color - Resin
Black
Item
Cordset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.