
Sensor Cables / Actuator Cables Minifit 10Ckt Cbl Ay Dr Overmolded 2M Blk (Discontinued)
- Mfr # 2451351020
- Zoro # G805902520
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2451351020
Zoro #
G805902520
UPC #
-
Country of Origin
China
Dimensions
Cable Length
2.0m
Wire Size AWG
18
Wire Insulation Diameter
5.40mm
Details
Plating min - Termination
2.540µm
Plating min - Mating
2.540µm
Voltage - Maximum
300V AC
Material - Resin
Nylon
Wire/Cable Type
UL 2464
Material - Plating Termination
Tin
Material - Plating Mating
Tin
Termination Interface: Style
Crimp or Compression
Material - Metal
Copper Alloy
Gender
Female-Female
Circuits (Loaded)
10
Lock to Mating Part
Yes
Color - Resin
Black
Single Ended
No
Number of Rows
2
Current - Maximum per Contact
8.4A
Pitch - Mating Interface
4.20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.