Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Sensor Cables / Actuator Cables Minifit 10Ckt Cbl Ay Dr Ovrmld 0.5M Blk 2451351005

Sensor Cables / Actuator Cables Minifit 10Ckt Cbl Ay Dr Ovrmld 0.5M Blk (Discontinued)

  • Mfr # 2451351005
  • Zoro # G305902549
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2451351005
Zoro #
G305902549
UPC #
-
Country of Origin
China

Dimensions

Cable Length
0.50m
Wire Insulation Diameter
5.40mm
Wire Size AWG
18

Details

Type
Overmolded Assembly
Series
245135
Application
Power, Wire-to-Board, Wire-to-Wire
Voltage - Maximum
300V AC
Pitch - Mating Interface
4.20mm
Lock to Mating Part
Yes
Color - Resin
Black
Gender
Female-Female
Plating min - Mating
2.540µm
Current - Maximum per Contact
8.4A
Material - Plating Mating
Tin
Number of Rows
2
Material - Plating Termination
Tin
Single Ended
No
Material - Resin
Nylon
Termination Interface: Style
Crimp or Compression
Circuits (Loaded)
10
Plating min - Termination
2.540µm
Wire/Cable Type
UL 2464
Material - Metal
Copper Alloy
Assembly Configuration
Dual Ended Connectors
Connector to Connector
Mini-Fit Jr. Both Ends
Product Name
Mini-Fit Jr.
Overmolded
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.