
Sensor Cables / Actuator Cables Minifit 2Ckt Cbl Ay Dr Ovrmld 0.5M Blk (Discontinued)
- Mfr # 2451350205
- Zoro # G805902315
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2451350205
Zoro #
G805902315
UPC #
-
Country of Origin
China
Dimensions
Cable Length
0.5 m
Wire Insulation Diameter
5.40mm
Wire Size
18 AWG
Details
Lock to Mating Part
Yes
Gender
Female-Female
Material - Plating Termination
Tin
Number of Rows
2
Wire/Cable Type
UL 2464
Pitch - Mating Interface
4.20mm
Material - Resin
Nylon
Color - Resin
Black
Single Ended
No
Circuits (Loaded)
2
Plating min - Mating
2.540µm
Voltage - Maximum
300V AC
Termination Interface: Style
Crimp or Compression
Plating min - Termination
2.540µm
Material - Plating Mating
Tin
Current - Maximum per Contact
8.4A
Material - Metal
Copper Alloy
Item
Cordset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.