Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Sensor Cables / Actuator Cables Minifit 6Ckt Cbl Ay Dr Overmolded 1M Blk 2451350610

Sensor Cables / Actuator Cables Minifit 6Ckt Cbl Ay Dr Overmolded 1M Blk (Discontinued)

  • Mfr # 2451350610
  • Zoro # G005902269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2451350610
Zoro #
G005902269
UPC #
-
Country of Origin
China

Dimensions

Cable Length
1.0m
Wire Size AWG
18
Wire Insulation Diameter
5.40mm

Details

Series
245135
Application
Power, Wire-to-Board, Wire-to-Wire
Type
Overmolded Assembly
Pitch - Mating Interface
4.20mm
Plating min - Mating
2.540µm
Termination Interface: Style
Crimp or Compression
Material - Metal
Copper Alloy
Voltage - Maximum
300V AC
Current - Maximum per Contact
8.4A
Single Ended
No
Color - Resin
Black
Wire/Cable Type
UL 2464
Material - Plating Termination
Tin
Material - Plating Mating
Tin
Circuits (Loaded)
6
Plating min - Termination
2.540µm
Material - Resin
Nylon
Number of Rows
2
Gender
Female-Female
Lock to Mating Part
Yes
Connector to Connector
Mini-Fit Jr. Both Ends
Assembly Configuration
Dual Ended Connectors
Product Name
Mini-Fit Jr.
Overmolded
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.