
Sent 3.4Mm Smt Pin In Bag 20.00Mm
Mfr # 2032631234
Zoro # G805963521
product price: $3.95
/eaSold in multiples of 25 for $98.75
Key Features
Maximum Voltage
600 V
Current
75 A
Maximum Operating Temperature
105 Degrees C
RoHS Compliant
Yes
Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2032631234
Zoro #
G805963521
UPC #
-
Country of Origin
China
Dimensions
Diameter
3.40mm
Details
Item
Wire Connector
Maximum Voltage
600 V
Current
75 A
Maximum Operating Temperature
105 Degrees C
RoHS Compliant
Yes
Material
Copper Alloy
Number of Rows
1
Number of Contacts
1
Finish
Silver Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.